Beli super rapid fuse di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Low Voltage Fuse - CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  2. Fuji Electric Low Voltage Fuse BLA Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

  3. Fuji Electric Low Voltage Fuse
    Mulai

    Rp35.900

    Fuji Electric Low Voltage Fuse
    atribut:
    • Rated Breaking Capacity (kA): 50
    • Voltage (V): AC500
    • Terminal Shape: Cylindrical Terminal
  4. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Taica Vibration Damper Insulator with Spring
    Mulai

    Rp689.900

    Taica Vibration Damper Insulator with Spring
    Deskripsi:
    -Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-A compound type using a spring and gel.-With four points of support, it can isolate the vibration of equipment weighing 3.2 to 16kg. -Isolating vibration of pump, compressor, precision equipment, measuring instrument.
    atribut:
    • Recommended Frequencies: 14Hz and up
    • Outer Dimensions: 28mm
    • Gel Height: 23mm
    • Rubber Materials: Silicone Gel
    • Bolt Material: Brass
    • Spring Materials: SWPA (trivalent chromate plating)
    • Total Height (mm): 47
  7. LS Electric MCCB SUSOL TD160N-Type with Unit Trip FMU 50kA (380/415VAC)
    Mulai

    Rp2.399.900

    LS Electric MCCB SUSOL TD160N-Type with Unit Trip FMU 50kA (380/415VAC)
    Deskripsi:
    - TD160 - MCCB SUSOL SERIES - Arus Nominal (In) 16A s/d 160A - Kapasitas pemutusan 50kA (N), 85kA (H) & 150kA (L) - Ics = 100% Icu - 3P & 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4 TRIP UNIT Standar (adjustable thermal, Fixed magnetic trip unit): - FMU Penyetelan thermal : 0.8 - 1 x In, Fix magnetic
    atribut:
    • Ampere Frame: 160AF
    • Type: Normal
    • Trip Unit: Fixed Magnetic Trip Unit
  8. York Air Conditioner AC Cassette Non Inverter
    Mulai

    Rp25.999.900

    York Air Conditioner AC Cassette Non Inverter
    atribut:
    • Refrigerant: R410
    • Frequency (Hz): 50
    • Made In: China
  9. LITTELFUSE UL Class T Fuse
    Mulai

    Rp379.900

    LITTELFUSE UL Class T Fuse
    Deskripsi:
    Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • UNSPSC: 39121608
    • Body Material: Melamine
    • Body Style: Blade
    • Class: T
    • Compatible Fuse Block Series: LFT
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
    • Standards: CE; CSA Certified; RoHS; UL 248-15 Class T; UL Listed
    • Visual Indication: Nonindicating
  10. Komodo Garpu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Komodo Garpu
    Deskripsi:
    Garpu makan merk komodo,bahan stainless tebal dan awet
    atribut:
    • Material: Stainless tebal
  11. Supreme Cables NYMHY Per Meter Continuous (Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  12. SAKAGAMI SEISAKUSHO Sky Packing
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    SAKAGAMI SEISAKUSHO Sky Packing
    Deskripsi:
    It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.
    atribut:
    • Material: RN906
  13. Multiguard VCI Anticorrosion Film
    Mulai

    Rp1.699.900

    Multiguard VCI Anticorrosion Film
    Deskripsi:
    - Product Characteristics.MULTIguard is a kraft paper combined with the basic VCI quality of BRANOpac. By constantly emitting a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), MULTIguard papers help to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. MULTIguard works both in contact and from a distance. MULTIguard can be used as a simple single wrap, interlayer or lining material. For basic applications in production, storage and shipping. - Development of the Protective Atmosphere. The distance between MULTIguard paper and metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: for steel, a full protection is achieved at a distance of 30 cm after 15 minutes, for copper and alloy, at 12 cm and after 24 hours. Cast iron is only protected on contact. The air tighter the package, the longer the protection will last. Advantages : - Environmentally friendly corrosion protection based on paper. - Metal parts are ready for use at any time. - Oiling and greasing aren't necessary anymore. - Economy of time. - Package and anticorrosion protection together. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Marked with the Resy label. - Represents no health hazard. - BRANOpac is certified according to ISO 9001 and ISO 14001. Range of Protection. According to your application, basic VCI papers are available in different performances (RUM formula). R Ferrogard protects steel, cast iron and iron reliably. Be careful with zinc, nickel, cadmium, lead, soldering tin, magnesium, wolfram, molybdenum, copper and its alloys. U MULTIguard protects steel, cast iron (only on contact), zinc, copper, chrome, bronze, brass, pure aluminium, pure tin reliably against corrosion. Be careful with Cadmium, lead, soldering tin, magnesium, wolfram and molybdenum. M Ferrogard M, same as Ferrogard, but without nitrite.
    atribut:
    • Size (m): 1x100
  14. BUSSMANN UL Class T Fuse
    Mulai

    Rp409.900

    BUSSMANN UL Class T Fuse
    Deskripsi:
    Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Class: T
    • Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
    • Visual Indication: Nonindicating
  15. Toptul 6PT Sockets 1/4inch Drive (Metric)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

Daftar Harga super rapid fuse Terbaru December 2025
Fuji Electric Low Voltage Fuse - CR SeriesRp169.900
Fuji Electric Low Voltage Fuse BLA SeriesRp24.900
Fuji Electric Low Voltage FuseRp35.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
NACHI Compact, Multifunctional Power Amplifier Series for Electromagnetic Proportional Valve DriveRp5.499.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Taica Vibration Damper Insulator with SpringRp689.900
LS Electric MCCB SUSOL TD160N-Type with Unit Trip FMU 50kA (380/415VAC)Rp2.399.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp589.900
York Air Conditioner AC Cassette Non InverterRp25.999.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)